Beli bantex pembolong kertas di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- KOKUYO Paper Hole Punch Rakuake 25 Sheets (Perforator / Pembolong)Deskripsi:In "Rakuten link mechanism", by distributing force with the ideal balance according to movement from the start of pushing to the end of pushing, drilling can be felt lightly and smoothly. Just rotate the "easy guide" and slide the paper guard, you can quickly center the paper without breaking the paper. Also, since it can be drawn with the drilling position aligned, it is unnecessary to adjust the position each time once it is set. ( * You can not fold about the size of the main body side from A4 portrait). Since the paper hit is large and the guide and the base are the same height, center alignment can be done firmly even with just one paper. The duster cover has an angular shape and fingers are easy to hang on the cap and it is easy to open, so it is not scattered when dumping debris is thrown away. Also, because it is large capacity, it reduces the frequency of dumping. The shape of the steering wheel is easy to get hands, both in front and sideways, and is easy to put power. It is with a stopper that can be stored with the handle down.atribut:
- Green Purchasing Law: Conform
- Material: (Duster cover, guide) R-PP, (paper hitting) POM, (handle, body) steel plate
- Drilling Depth (mm): 13
- Perforation Capacity (Number of Sheets): PPC paper about 25 (maximum)
- Pitch (mm): 80
- Hole Diameter (phi mm): 6
- Outer Dimensions (Width x Depth x Height)(mm): 130 x 120 x 126 (locking time 60)
- Bantex Paper Hole Punch 2 Hole Large (Perforator / Pembolong)Deskripsi:Perforator ukuran besar yang terbuat dari material logam dengan 2 buah lubang berjarak 80 mm, untuk kapasitas 25 lembar - ketebalan 2,5 mm. Dilengkapi dengan pengunci handle, akses pembuangan kertas sisa, serta pemandu ukuran kertas yg dapat disesuaikan untuk ukuran A4, A5, A6, dan 888.
- Deli Heavy Duty Hole Punch (Perforator / Pembolong)atribut:
- Color: Black
- Bantex Paper Hole Punch 2 Hole Medium (Perforator / Pembolong)Deskripsi:Perforator kantor ukuran sedang terbuat dari besi dengan pembatas kertas 2 lubang 80 mm, untuk kapasitas 18 lembar kertas dengan ketebalan 2mm.atribut:
- Thickness (mm): 2
- Joyko Heavy Duty Hole Punch (Perforator / Pembolong)atribut:
- Size (cm): 25.3x7x21.5
- Capacity of Punch (mm): 4.55
- Max Paper Hole Punch (Perforator / Pembolong)Deskripsi:Specifications Punching Devices:- Hole Diameter 6Mm- Hole Pitch 80Mm
- Open Industries Paper Hole Punch Blue 2 Hole (Perforator / Pembolong)atribut:
- Specification: Depth adjustment gauge (3 phase), and the horizontal gauge (A4 4 hole corresponding function)
- Material: Base handle side gauge: iron plate, bottom: Play PE, depth gauge adjustment: Play ABS
- Color: Blue
- Weight (g): 910
- Dimensions (Width W x Depth D x Height H) (mm): 111x171x151
- Drilling Capability: 42 sheets (4.0mm)
- Etona Paper Hole Punch No.30 (Perforator / Pembolong)Deskripsi:Etona Punch No.30- Tipe: Pembolong 2 lubangKeterangan:- Pembolong Kertas Etona No.30 ini merupakan pembolong ukuran kecil yang biasa digunakan untuk membolong kertas.Kualitas terbaik dan harga terjangkau banyak user senang menggunakan.
- Stabilo Boss Highlighter 70 (Spidol Penanda)Deskripsi:Stabilo Boss : - Berfungsi untuk menandai bagian yang penting. - Tidak berbau dan ramah lingkungan. - Pigmen - water based ink yang dapat digunakan secara universal untuk kertas biasam fax & fotocopy dengan efek maksimum dan tahan lama. - 9 pilihan warna
- 3M Post-it 657-NG Sticky Notes Neon Green (Kertas Memo)Deskripsi:Bisa digunakan untuk mengkomunikasikan pesan atau pengingat tugas penting yang harus segera diselesaikan!Detail:- Post-it Notes classic dengan warna Kuning Canary ukuran 3x4 inch- Cocok untuk ditempel di kertas maupun permukaan vertikal seperti layar komputer, kaca, dinding- Post-it Notes akan tetap menempel meskipun ditempel pada permukaan kertas yang melengkung- Perekatnya tidak akan meninggalkan residu- Kertas tidak akan melengkung saat ditempelkan- Kertas mudah ditulisiatribut:
- Number of Sheets: 100
- Rule: Unruled
- Size (inch): 3 x 4
- Contents: 100 sheets/pad
- Neuro Brown Envelope A4 (Amplop Coklat)atribut:
- Seal Type: No Seal
- Color: Coklat
- Material: Kertas Samson
- Paper Size: A4
- Paper Weight (gsm): 80
- Size (cm): 24x35
- Bantex Map Ordner 2 Ring D Folio (Binder)Deskripsi:Ring Binder yang terbuat dari selembar karton yang solid dan dilapisi PVC. Dilengkapi dengan kantong label punggung.
- KOKUYO Stapleless Stapler Harinacs PressDeskripsi:Stapling paper without using a needle/Sealing paper without using a needle eliminates the need to replenish needles. In addition, there is no need to separate the bound paper when disposing of it, and there is no need to worry about needles getting mixed in with other items.The binding part uses a smart/press-lock type that presses the paper and closes it without drilling holes. The discreet binding section allows you to bind papers beautifully.Easy to remove when you want to remove/You can easily remove the bound paper by simply rubbing the binding with a hard object such as a pen cap.The binding area is not bulky/The binding area is not thick, so it does not add bulk when stacked.Compact design/palm-sized, can be used either placed or held in hand.Can be stapled either in the corner or on the side/Corner binding or horizontal binding can be used freely. There are also convenient marks for corner binding.atribut:
- Number of Sheets: About 5 copy paper (PPC paper)
Daftar Harga bantex pembolong kertas Terbaru October 2026
| KOKUYO Paper Hole Punch Rakuake 25 Sheets (Perforator / Pembolong) | Rp469.900 |
| Bantex Paper Hole Punch 2 Hole Large (Perforator / Pembolong) | Rp96.900 |
| Joyko Paper Hole Punch (Perforator / Pembolong) | Rp8.900 |
| Kenko Paper Hole Punch (Perforator) | Rp14.900 |
| Deli Heavy Duty Hole Punch (Perforator / Pembolong) | Rp769.900 |
| Nakabayashi Paper Hole Punch 2 Hole (Perforator / Pembolong) | Rp82.900 |
| Bantex Paper Hole Punch 2 Hole Medium (Perforator / Pembolong) | Rp87.900 |
| Joyko Heavy Duty Hole Punch (Perforator / Pembolong) | Rp249.900 |
| Max Paper Hole Punch (Perforator / Pembolong) | Rp98.900 |
| Open Industries Paper Hole Punch Blue 2 Hole (Perforator / Pembolong) | Rp479.900 |
Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)



















































































































































/P103013622-1.jpg)
/ccP102265444-3.jpg)
/c4P101524436-3.jpg)
/P101005476-2.jpg)
/npP103266853-1.jpg)
/qpP102029961-2.jpg)
/c5P102265437-2.jpg)
/P103100399-1.jpg)
/mdP102235805-2.jpg)
/P102033838-1.jpg)
/dbP101005479-12.jpg)
%20Boxy%20Pen%20(Pulpen%20%2F%20Bolpoin)/P101546643-1.jpg)
/lgP107044772-1.jpg)
/P101525693-8.jpg)
/P101555249-2.jpg)
/d2P106383470-1.jpg)
/nkP105679848-5.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)